3M™ Paper Roll 618, 115 mm x 50 m, P240

Article no.: 7000034049
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive roll

Identification numbers & Classifications

Article number 7000034049
EAN / GTIN 05010027588370
Manufacturer number 7000034049
L-Number L51710 1529

Description

Version:

Sharp, aggressive cut
Fine finish
Overall Length: 50 m
Overall Width: 115 mm

Description:

3M™ Paper Roll 618 is a silicon carbide mineral abrasive on a flexible backing with a Free-Cut anti-loading coating. Our paper rolls give a sharp, aggressive cut with a fine finish.

Feature:

Flexible and conformable water resistant backing
Gives a sharp and aggressive cut
Free-cut anti-loading cut
Hand Blocks and Randon Orbital Sanders

Note:

Use in applications requiring an aggressive cut with a fine finish

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart