3M™ VHB™ Tape 4991F, Grey, 1200 mm x 16.5 m, 2.3 mm

Article no.: 7000033144
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000033144
EAN / GTIN 04001895847578
Manufacturer number 7000033144

Description

Version:

Product Colour: Grey
Bond high and medium surface energy substrates
Overall Length: 165 m
Overall Width: 1200 mm
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Description:

Dream, Design, Deliver with our 3M™ VHB™ Tape 4991. It is a grey, 2.3 mm thick, multi-purpose acrylic adhesive with a conformable foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of high and medium surface energy substrates.

Feature:

Grey, 2.3 mm, acrylic adhesive with a conformable, acrylic foam core
Offers a good plastisiser resistance
Strong and durable bonds to a wide variety of high to medium surface energy substrates like aluminium, stainless steel, galvanised steel, polycarbonate, ABS
Superior outdoor performance, UV and solvent resistance
High aging resistance
Creates a permanent seal against water, moisture and more
High dynamic stress absorption reduces vibration and impact stress
Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
Offers a good plastiziser resistance.

Note:

Bond panel to frame
Bond stiffener to panel
Bond of decorative material, trim, attachments
Bond of nameplates, logos and signs
Bond electronic displays
Bond lens window to housing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart