3M™ VHB™ Tape 4912F, White, 1180 mm x 16.5 m, 2.0 mm

Article no.: 7000033119
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000033119
EAN / GTIN 04001895121654
Manufacturer number 7000033119

Description

Version:

Product Colour: White
Use for a variety of applications
Overall Length: 165 m
Overall Width: 1180 mm
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Description:

3M™ VHB™ Tape 4912 is a firm, white, 2 mm thick, double-sided, pressure-sensitive, closed-cell acrylic foam tape that bonds high surface energy substrates.

Feature:

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Virtually invisible fastening keeps surfaces smooth
White, 2 mm, general purpose adhesive on both sides of firm type foam bonds to many high surface energy substrates.
Can replace mechanical fasteners (rivets, welds, screws) or liquid glues, resulting in drilling, grinding, post-processing, screwing, welding and cleaning are saved// reduction of production costs
High dynamic stress absorption reduces vibration and impact stress
Creates a permanent seal against water, moisture and more
Allows the use of thinner, lighter weight and dissimilar materials

Note:

Use for joining transparent material, mount backlit translucent signs, edge bond resin filled glass, metal, glass and high surface energy (HSE) substrates, decorative material and trim, nameplates and logos, panel to frame, and stiffener to panel
For joining metals such as steel, stainless steel, aluminum and other high-energy materials

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart