3M™ VHB™ Tape 4905F, Transparent, 1140 mm x 66 m, 0.5 mm

Article no.: 7000033111
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000033111
EAN / GTIN 04001895486913
Manufacturer number 7000033111
L-Number L01310 1914

Description

Version:

Product Colour: Transparent
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Overall Length: 66 m
Overall Width: 1140 mm
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Description:

3M™ VHB™ Tape 4905 is a clear, 0.5mm thick, acrylic VHB tape. It is colourless making it ideal for bonding transparent materials or for applications where a coloured bond line is unacceptable.

Feature:

Transperent, 0.5 mm, general purpose acrylic adhesive and firm acrylic foam core
Clear construction allowing joining of transparent material and virtually invisible bondline
Strong and durable bonds to a wide variety of high to medium surface energy substrates like paints, metals and glass, acryl glass (PMMA), polycarbonate
Superior outdoor performance, UV and solvent resistance
High aging resistance
Creates a permanent seal against water, moisture and more
High dynamic stress absorption reduces vibration and impact stress
Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
Clear material is ideal for joining transparent material

Note:

Joining transparent material
Mount backlit translucent signs
Bond lens window to housing
Bond of decorative material, trim, attachments
Bond of nameplates, logos and signs

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart