3M™ Double Coated Removable Foam Tape 4658F, Clear, 295 mm x 25 m, 0.8 mm

Article no.: 7000033110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000033110
EAN / GTIN 04001895520037
Manufacturer number 7000033110
L-Number L01310 579

Description

Version:

Product Colour: Transparent
Get clean removal
Overall Length: 25 m
Overall Width: 295 mm
Quick and easy connections

Description:

3M™ Double Coated Removable Foam Tape 4658 is an acrylic, double-coated, closed-cell foam tape.

Feature:

Bonds stainless trim to metal frames
Clear
Clean removal
Meets flame retardancy requirements of F.A.R. Part 25.853(a) and F.A.R. Part 25.855(d)
Good initial and long-term temperature resistance
Ideal for short-term connections without leaving any traces

Note:

For temporary bonding of metals
Ideal for short-term use in trade fair and shop construction, in the field of signs, displays and advertising materials
For temporary bonding of high-energy materials such as metals, painted surfaces, painted wood, glass, ceramics and many plastics

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart