3M™ VHB™ tape 4611

Article no.: 7000033106
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 8 pieces
  • Order steps: 8 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000033106
EAN / GTIN 04046719675074
Manufacturer number 7000033106
L-Number L01310 205
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Product Colour: Dark Gray
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Overall Length: 33 m
Overall Width: 9 mm
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Description:

Dream, Design, Deliver with our 3M™ VHB™ Tape 4611. It is a dark grey, 1.1 mm thick, general purpose adhesive with firm foam that has the added feature of high temperature resistance. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of high surface energy substrates.

Feature:

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Expanded design possibilities// Immediate durability due to pressure-sensitive adhesive
Virtually invisible fastening keeps surfaces smooth
Dark grey, 1.1 mm, general purpose adhesive with firm foam has added feature of high temperature resistance
Can replace mechanical fasteners (rivets, welds, screws) or liquid glues, resulting in drilling, grinding, post-processing, screwing, welding and cleaning are saved// reduction of production costs
High dynamic stress absorption reduces vibration and impact stress
Creates a permanent seal against water, moisture and more
Allows the use of thinner, lighter weight and dissimilar materials
Provide excellent temperature resistance when bonding metal parts prior to paint processing

Note:

Use for stiffener and panel attachment, including assembly before paint ovens, as well as decorative material and trim
Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart