3M™ Thermal Transfer Label Materials 3921, White, 152 mm x 300 m, 0.05 mm

Article no.: 7000032795
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000032795
EAN / GTIN 04001895964558
Manufacturer number 7000032795

Description

Version:

Product Colour: White
Resistant to temperatures up to 300 °C
Resistant to outdoor weathering, UV light and many solvents
Dimensionally stable
Designed to survive solder reflow process on printed circuit boards

Description:

3M™ High Temperature Resistant Label Material 3921 is designed to withstand high application temperatures. Our resistant label material is a 50 micron, matt white acrylate performance label material resistant to temperatures up to 300 °C. It has a 30 micron acrylic adhesive 350 on a 94 gsm densified kraft liner.

Feature:

For thermal transfer applications
Very good weather resistance
Temperature resistance from -40°C to +300°C.
UL and CSA recognized
UL recognised and CSA accepted
Transmission safe

Note:

Use 3M Performance Label Stock Materials for bar code tracking, track and trace, thermal transfer labels, variable information printing (VIP), brand and instruction labels, warning labels, durable decals, surface protection and masking, over laminate, UV protection, tamper indicating, destructible labels, VOID message, fraud reduction, laminating, bonding and digital window graphics
For gluing around corners and edges
For smooth, structured and powder-coated as well as high and low-energy substrates

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart