3M™ Microfibre Lens Cleaning Cloth, 26-6710-00

Article no.: 7000032500
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Glasses case

Identification numbers & Classifications

Article number 7000032500
EAN / GTIN 04046719320172
Manufacturer number 7000032500
L-Number L01110 461

Description

Version:

Microfibre lens cleaning cloth
Polyester/ Polyamide cloth made up of high density microfilaments
Washable at 40°
Size 17.5 x 17.5cm

Description:

3M™ Microfibre Lens Cleaning Cloth is our cloth made up of high density microfilaments for cleaning lenses in the workplace or out in the field.

Feature:

Microfiber glass cleaning cloth
Polyester and polyamide cloth made up of high density microfilaments
Washable at 40 °C
Size 17.5 x 17.5 cm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart