3M™ 2800 Series Overspectacles, Anti-Scratch, Clear Lens, 2800

Article no.: 7000032493
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Over-specs

Identification numbers & Classifications

Article number 7000032493
EAN / GTIN 04046719305742
Manufacturer number 7000032493
L-Number L01110 821

Description

Version:

Overspectacles designed to fit over most users' prescription spectacles with minimal interference
Polycarbonate lens providing F rated impact protection
Offering excellent coverage and field of vision
Adjustable temple lengths (four positions) for optimal comfort and fit.
Anti-Scratch & Anti-Fog coating for increased durability and improved vision

Description:

3M™ Safety Overspectacles 2800 Series are our over-eyewear safety spectacles featuring inclinable lenses and four low-profile temple lengths. Our strong polycarbonate lens comes with an anti-scratch coating.

Feature:

Over The Glass (OTG) range designed to fit over most prescription glasses
Excellent coverage and field of vision, combined with a high level of protection against impacts
Adjustable ratchet temples to adjust the lens for facial features and eyeglass position
Four adjustable low-profile temple lengths to ensure an optimal fit
Green IR 5 lens filter available popular for gas welding and metal cutting

Note:

Overglasses with welding protection IR5 UV, AS, polycarbonate, green
Laboratory applications - chemical industry, pharmacy, medical sector
Mechanical work

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart