3M™ Safety Spectacles, Anti-Scratch / Anti-Fog, Clear Lens, 2840

Article no.: 7000032459
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Safety glasses

    Identification numbers & Classifications

    Article number 7000032459
    EAN / GTIN 04046719296057
    Manufacturer number 7000032459
    L-Number L01110 351

    Description

    Version:

    Safety spectacles designed with user comfort and convenience in mind
    Polycarbonate lens for F rated impact protection
    Lightweight (26g) for all day comfort
    Integrated browguard for increased protection and adjustable temple length (three positions) for comfort and optimal fit
    Soft inner padding on temple for increased comfort and stability when worn

    Description:

    3M™ Safety Glasses 2840 Series feature a strong polycarbonate lens for impact resistance, an integrated brow guard for increased protection and soft inner padding on the temples for comfort and stability. They also feature adjustable temple lengths and an inclinable lens for easy adjustment and maximum comfort. Anti-scratch and anti-fog coatings provide increased durability and improved vision.

    Feature:

    Modern styled safety glasses range
    Adjustable ratchet temples to adjust the lens for facial features and eyeglass position
    Three adjustable low-profile temple lengths to ensure an optimal fit
    Integrated brow guard for additional top coverage
    Soft inner padding on temple ends to improve comfort and fit

    Note:

    Construction

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart