3M™ Hookit™ Purple+ Curved Adapter Set Multi Hole, 70 x 127 mm, PN50728

Article no.: 7000032209
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Mandrel

Identification numbers & Classifications

Article number 7000032209
EAN / GTIN 04046719314270
Manufacturer number 7000032209
L-Number L51710 757

Description

Version:

Product Colour: Purple
Shape curved panels easily and effectively
Overall Length: 127 mm
Overall Width: 70 mm

Description:

Shape curved panels easily and effectively with 3M™ Hookit™ Purple+ Curved Adapter Set Multihole. Our curved adapter set fits to a standard flat hand blocks to allow easier shaping of curved panels.

Feature:

Adaptor range with optimised dust extraction
Get a cleaner work environment
Part of the 3M™ Hookit™ Abrasive System

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart