3M™ Hookit™ Interface Pad Purple+, 70 mm x 198 mm, Multi Hole, Soft, PN05175

Article no.: 7000032193
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 7000032193
EAN / GTIN 04046719287352
Manufacturer number 7000032193

Description

Version:

Product Colour: Purple
Adds flexibility when sanding
Overall Length: 198 mm
Overall Width: 70 mm

Description:

Use 3M™ Hookit™ Interface Pad with 260L, 260L + and other Hookit abrasives to add flexibility during the sanding process. Our pads give conformability with an outstanding finish.

Feature:

Gives conformability and an outstanding finish
Laminate foam construction
Reduces vibrations from DA sanding

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart