3M™ Polish Rosa Ultra Soft Polishing Cloth, Pink, PN50489

Article no.: 7000032158
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Polishing cloth

Identification numbers & Classifications

Article number 7000032158
EAN / GTIN 04046719247554
Manufacturer number 7000032158
L-Number L51710 264

Description

Version:

Product Colour: Pink
Get a blemish and haze free result
Overall Length: 360 mm
Overall Width: 320 mm

Description:

Use 3M™ Polish Rosa Ultra Soft Polishing Cloth with 3M Polish Rosa, to achieve a blemish and haze-free finish and an exceptional high gloss result.

Feature:

Use with 3M Polish Rosa
Microfibre cloth
Ideal for application or clean up afterwards

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart