3M™ Perfect-It™ Ultra Soft Cloth, Blue, High Performance, PN50486

Article no.: 7000032157
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Polishing cloth

Identification numbers & Classifications

Article number 7000032157
EAN / GTIN 04046719247547
Manufacturer number 7000032157
L-Number L51710 97

Description

Version:

Product Colour: Blue
Use a non-scratching low linting cloth
Overall Length: 360 mm
Overall Width: 320 mm

Description:

Use our high performance 3M™ Perfect-It™ Ultra Soft Cloth to wipe away residue, dust, dirt and fingerprints, without leaving scratches. Use on a wide range of surfaces including glass, metal, chrome, vinyl and leather.

Feature:

Wipe away residues, dirt, dust and fingerprints quickly and easily
Resistant to chemicals
Suitable for a wide range of surfaces

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart