3M™ Perfect-It™ Ultra Soft Cloth, Yellow, High Performance, PN50400

Article no.: 7000032156
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Polishing cloth

    Identification numbers & Classifications

    Article number 7000032156
    EAN / GTIN 04046719247530
    Manufacturer number 7000032156
    L-Number L51710 96

    Description

    Version:

    Product Colour: Yellow
    Use a non-scratching low linting cloth
    Overall Length: 360 mm
    Overall Width: 320 mm

    Description:

    Use our high performance 3M™ Perfect-It™ Ultra Soft Cloth to wipe away residue, dust, dirt and fingerprints, without leaving scratches. Use on a wide range of surfaces including glass, metal, chrome, vinyl and leather.

    Feature:

    Wipe away residues, dirt, dust and fingerprints quickly and easily
    Resistant to chemicals
    Suitable for a wide range of surfaces

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart