3M™ Utility Cloth Roll 314D

Article no.: 7000032148
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 7000032148
EAN / GTIN 04046719185740
Manufacturer number 7000032148
L-Number L51710 381

Description

Version:

Product Colour: Maroon
Cloth backing is both flexible and durable to withstand heavy use
Overall Length: 50 m
Overall Width: 115 mm
Easily tearable in longitudinal and transverse direction

Description:

3M™ Utility Cloth Roll 314D is our lightweight cloth sanding sheet that uses aluminium oxide abrasive, and comes in a range of grades. The cloth backing is flexible and durable to withstand heavy use, and is suitable for many typical deburring, blending and repairing tasks.

Feature:

Versatile aluminium oxide abrasive roll can be used on metal, wood, and plastic
Strips can be torn to size and wound around circular pieces, twisted to fit cylinders, or folded to reach into corners
Handy, portable packaging
Simple hand-sanded applications
Long tool life
Universal application
It is particularly suitable for use on edges, corners and curves
Good anchoring of the mineral
High grinding performance
Reduces the addition

Note:

Use for deburring, blending and repairing metal finishes
Remove rust or other contaminants
Prepare surfaces for paints and coatings

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart