3M™ Scotchlok™ Butt Connector Heatshrink, 25/bottle, MH10BCX

Article no.: 7000031843
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 125 pieces
  • Order steps: 125 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000031843
EAN / GTIN 50051128590930
Manufacturer number 7000031843
L-Number L01310 1811

Description

Version:

Product Colour: Yellow
Polyolefin insulating material, with an internal hot-melt adhesive coating
Overall Length: 38.1 mm
600 V rated for building wire and 1000 V for signs, fixtures or luminaires
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Description:

3M™ Scotchlok™ Heat Shrink Seamless Butt Connector ensures an ideal fit with great performance. The seamless barrel is covered by an adhesive-lined polyolefin tubing to offer moisture-seal protection. It withstands a maximum temperature of 105 degrees C. Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Feature:

Built-in wire stop for correct positioning
Accommodates wire sizes 22 to 10 AWG
Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
Withstands a maximum temperature of 105 °C
Maximum current corresponding to the conductor cross-section

Note:

Use to provide seal resistance to water, salt and other contaminants when crimped and shrunk

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart