3M™ Scotchcode™ Wire Marker Tape Refill Roll

Article no.: 7000031760
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Marking tape

Identification numbers & Classifications

Article number 7000031760
EAN / GTIN 50054007093683
Manufacturer number 7000031760
L-Number L01310 1203

Description

Version:

Product Colour: White
Thin conformable, polyester tape, resists flagging, oil, solvents and water
Overall Length: 2.4 m
Overall Width: 5.46 mm

Description:

3M™ ScotchCode™ Wire Marker Tape Refill Roll SDR is as a refill roll for 3M™ ScotchCode™ Wire Marker Tape Dispenser and are avaliable as individual numbers, letters or symbols.

Feature:

Refil rolll for 3M™ ScotchCode™ Wire Marker Tape Dispenser STD
Printed with sharp, easy to read characters
Thin, adaptable polyester adhesive tape is resistant to coating, oil, solvents and water
Meets ASTM D-1000 standard test methods and is RoHS 2011/65/EU Compliant

Note:

Use to identify terminal blocks, strips, panel board wire or switchgear for maintenance or repair
For phase identification on large or small gauge wire/cables, tubing hoses and replacement parts

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart