3M™ ScotchCode™ Wire Marker Tape Refill Roll SDR-W

Article no.: 7000031538
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 7000031538
    EAN / GTIN 50054007094178
    Manufacturer number 7000031538
    L-Number L01310 1552

    Description

    Version:

    Product Colour: White
    Thin conformable, polyester tape, resists flagging, oil, solvents and water
    Overall Length: 2.4 m
    Overall Width: 5.46 mm

    Description:

    3M™ ScotchCode™ Wire Marker Tape Refill Roll SDR is as a refill roll for 3M™ ScotchCode™ Wire Marker Tape Dispenser and are avaliable as individual numbers, letters or symbols.

    Feature:

    Refil rolll for 3M™ ScotchCode™ Wire Marker Tape Dispenser STD
    Printed with sharp, easy to read characters
    Thin, adaptable polyester adhesive tape is resistant to coating, oil, solvents and water
    Meets ASTM D-1000 standard test methods and is RoHS 2011/65/EU Compliant

    Note:

    Use to identify terminal blocks, strips, panel board wire or switchgear for maintenance or repair
    For phase identification on large or small gauge wire/cables, tubing hoses and replacement parts

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart