Scotch® Electrical Shielding Tape 24 (25mm x 4.6m)

Article no.: 7000031348
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 7000031348
    EAN / GTIN 30054007150412
    Manufacturer number 7000031348
    L-Number L01310 1666

    Description

    Version:

    Product Colour: Silver
    Resistant to oil, fire and corrosion
    Overall Length: 4.6 m
    Overall Width: 25.4 mm
    Remains stable at elevated temperatures

    Description:

    Scotch® Electrical Shielding Tape 24 is an all-metal, flat, open-weave shielding mesh that is compatible with power cable insulations and all high-voltage splicing and terminating materials.

    Feature:

    Electrical shielding tape 24
    Elongates easily to conform
    Roll of 25 mm x 4,6 m
    Bulk package, 50 pcs per case
    Withstands a wide temperature range of 32 to 221 °F (0 to 105 °C)
    RoHS 2011/65/EU Compliant

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart