Scotch® Vinyl Electrical Tape 22, Black, 50 mm x 33 m

Article no.: 7000031346
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
Price for 12 Piece: 442.68 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000031346
Copy
EAN / GTIN 50054007100671
Copy
Manufacturer number 7000031346
Copy
L-Number L01310 1120
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For increased mechanical strength and abrasion resistance use Scotch® 22 Vinyl Electrical Tape. This tape is designed to perform continuously in ambient temperatures up to 80 °C. It’s conformable and suitable for cold weather applications down to -10 °C. It has excellent resistance to abrasion, moisture, alkalis, acids, corrosion and varying weather conditions (including ultraviolet exposure).

Advantage:

  • Thick tape provides increased mechanical strength and abrasion resistance
  • Suitable for all heavy-duty applications, including bus bar insulations, harnessing, cable sheath repair and sealing connectors
  • Conformable and suitable for cold weather applications down to -10 °C
  • Excellent resistance to abrasion, moisture, alkalis, acids, corrosion and varying weather conditions (including ultraviolet exposure)
  • Withstands a temperature range of 15 to 176 °F (-10 to 80 °C)
  • UL Listed, ASTM Approved, VDE, CSA Certified and RoHS 2011/65/EU Compliant

Recommendation:

  • Suitable for all heavy duty applications, including busbar isolation, cable jacket repair and connector sealing

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart