3M™ PTFE Film Tape 5491, Grey, 76 mm x 33 m, 0.17 mm

Article no.: 7000029150
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000029150
EAN / GTIN 50021200161495
Manufacturer number 7000029150

Description

Version:

Product Colour: Grey
Use for a variety of roller applications
Overall Length: 32.91 m
Overall Width: 76.2 mm
Thicker backing helps extend the service life over thinner versions when subjected to abrasion and wear

Description:

Our 3M™ PTFE Film Tape 5491 uses an extruded polytetrafluoroethylene (PTFE) film backing. This tape offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a smooth, non-stick surface over a variety of substrates to assist in the movement of materials in many types of lay-flat applications.

Feature:

Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
Silicone adhesive provides clean removal from a variety of surfaces
Wide temperature range for performance on heated machinery and equipment
Thicker version of 3M™ PTFE Film Tape 5490, providing more durability and longer wear
Extruded 3M™ PTFE Film Tape lies flatter than typical skived PTFE film tapes
Excellent chemical resistance enables tape to withstand challenging applications
High strength and abrasion resistance ensures reliability and performance to reduce friction, rattle and machinery noise
Short-term temperature resistance up to +260 °C.

Note:

Due to its high mechanical strength and adhesive-repellent surface, this tape is suitable for use as a sliding and protective coating in a wide variety of applications
Adhesive-repellent coating of rollers, rolls, panels, etc. that come into contact with sticky substances or chemicals

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart