3M™ Glass Cloth Tape 361, White, 610 mm x 55 m, 0.17 mm

Article no.: 7000029149
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000029149
EAN / GTIN 00051115118760
Manufacturer number 7000029149
L-Number L01310 1251

Description

Version:

Product Colour: White
Use in aerospace, automotive, military, roofing, specialty vehicles and ship building
Overall Length: 54.86 m
Overall Width: 609.6 mm
Used for permanent sealing of high temperature ducts or chambers

Description:

Use 3M™ Glass Cloth Tape 361 for applications requiring high temperature resistance. Our tape has a pressure sensitive silicone adhesive for applications requiring high adhesion, long ageing, good holding power and clean removal. The strong abrasion resistant backing is ideal for use as masking protection in thermal spray operations.

Feature:

Protect surfaces and materials from intermittent temperatures up to 288 °C
Can be certified according to F.A.R. 25.853, Specification for flame retardant materials// Can be certified according to F.A.R. 25.853, Specification for flame retardant materials
Splice fabrics, sealing panels and use for heavy duty masking, bundling, holding and harness wrapping
Can be certified to meet F.A.R. 25.853, flame resistant specification
Glass fabric backing material// Glass fabric backing material
Heat-curing silicone adhesive// Heat-curing silicone adhesive

Note:

Permanent sealing of high temperature ducts or chambers
Splicing of fabrics and textured surfaces
Aerospace panel sealing
Welding backup
Wire harness protection
Use for fabric splicing, seaming and sealing panels

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart