Version:
Product Colour: Translucent
Tacky adhesive sticks on contact for immediate bond with no drying time, oozing, or clean up
Overall Length: 165 m
Overall Width: 254 mm
Overall Height: 2 mm
Description:
3M™ Extreme Sealing Tape 4412N is a neutral, 2.0 mm thick, highly conformable, single-side acrylic tape with a high performance ionomer backing. Our tape was specifically designed to give you professional results under outdoor exposure to direct sunlight, as well as temperature and humidity extremes while creating an effective seal over an existing joint, seam, or penetration.
Feature:
Sticks on contact to many metals and plastics without drying time, dripping, oozing, or mess
Provides immediate seal with no wait time or oozing associated with liquid sealants
No sticky residue on hands
Conforms over contours, edges, rivets and screw heads for a water tight seal
Paintable, blends with adjoining surfaces
Holds securely through sun, rain, snow, temperature extremes and abrasion
Achieve professional sealing results even when used outdoors
Waterproof// Waterproof
Reduced post-processing// Reduced post-processing
Fast and easy processing// Fast and easy processing
Reduction of production costs// Reduction of production costs
Simple, clean and fast// Simple, clean and fast
Note:
Use for difficult sealing applications like joints, seams or penetration
Truck and trailer roof sealing
Skylights sealing
Window and door sealing
'Roof-to-trim' sealing