3M™ Heavy Duty Duct Tape 3939 Silver 48 mm x 54.8 m

Article no.: 7000028933
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000028933
EAN / GTIN 50051131069751
Manufacturer number 7000028933
L-Number L01310 470

Description

Version:

Product Colour: Silver
High tensile strength for a secure hold under stress
Overall Length: 54.8 m
Overall Width: 48 mm
Good choice for hanging polyethylene drapes for containment activities

Description:

3M™ Heavy Duty Duct Tape 3939 has the tensile strength and adhesion for splicing, masking, patching, seaming, hanging poly sheeting, sealing PVC pipes, covering trip hazards, and a host of other industrial applications.

Feature:

Industrial-grade duct tape for splicing, masking, patching, sealing, and seaming
Thick rubber adhesive bonds to most rough and smooth surfaces for a tight seal
Silver polyethylene surface resists wear, abrasion, and water

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart