Scotch® ATG Adhesive Transfer Tape 928, White, 12 mm x 16.5 m, 0.05 mm

Article no.: 7000028874
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 72 pieces
  • Order steps: 72 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000028874
    EAN / GTIN 50021200627755
    Manufacturer number 7000028874
    L-Number L01310 1248

    Description

    Version:

    Product Colour: White
    Get a versatile tape for many repositionable, reusable, or reclosable uses
    Overall Length: 165 m
    Overall Width: 12 mm
    Repositionability (sticky note effect)

    Description:

    Apply Scotch® ATG Repositionable Double Coated Tissue Tape 928 for many repositionable, reusable, or reclosable uses. Our tape is a high tack - low tack repositionable pressure sensitive adhesive which allows removal from many papers, foils, and films. It’s convenient, quick and easy to use.

    Feature:

    A high tack - low tack repositionable pressure sensitive adhesive which allows removal from many papers, foils, and films.
    The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations.
    The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives. Safer than hot melt adhesives.
    Use with Scotch® ATG Adhesive Applicators
    Will not bleed into most paper stocks which helps minimize discoloration or staining
    Weak side of many smooth, solid surfaces can be removed without residue// Weak side of many smooth, solid surfaces can be removed without residue
    Two glues of different strength on both sides// Two glues of different strength on both sides

    Note:

    Holding paperwork and folders
    Attaching temporary bulletins and work instructions to production and assembly processes
    Reclosable bags or envelopes
    Attachment of removable labels

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart