Scotch-Brite™ Deburring Wheel DB-WL, 203 mm x 50 mm x 76.2 mm, 8S MED, SPR 018321F

Article no.: 7000028490
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification numbers & Classifications

Article number 7000028490
EAN / GTIN 50048011187667
Manufacturer number 7000028490
L-Number L51710 1026

Description

Version:

Hard density conformable wheel performs effective burr removal without undercutting the workpiece
Convolute construction keeps the wheel running smooth, producing consistent results
Scotch-Brite™ non-woven material resists loading and continuously supplies fresh abrasives for continuous cutting action
Resulting finish may negate subsequent conditioning steps
Minimises heat build up to reduce risk of discolouration and warping on heat sensitive substrates

Description:

Scotch-Brite™ Deburring Wheel is an aggressive wheel engineered for a variety of deburring tasks and surfaces. Use our silicon carbide wheels that offers a hard 11 density rating in medium and fine grades, for light to medium edge deburring on carbon steels, stainless steel, titanium and soft metals.

Feature:

Hard conformable wheel for efficient burr removal without undercutting the workpiece
Convolute design for smooth running wheel and consistent results
Scotch-Brite™ non-woven material resists loading and consistently delivers fresh abrasives for continuous cutting action
Delivers a finish that may eliminate the need for further conditioning steps
Effective for all types of metals composites and glass, allowing one wheel to perform more tasks

Note:

Use for a variety of deburring tasks
Suitable for light to medium edge deburring on carbon steels, stainless steel, titanium
For use on soft metals including aluminium, copper and brass, composites, plastics and glass

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart