Scotch-Brite™ Multi-Finishing Wheel, 152 mm x 50.8 mm x 25.4 mm, 2S FIN

Article no.: 7000028446
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive roller

Identification numbers & Classifications

Article number 7000028446
EAN / GTIN 50048011131783
Manufacturer number 7000028446
L-Number Z5E430 MU-WL2SFIN

Description

Version:

Provides uniform grain for final finishing on stainless steel, ferrous, and non-ferrous metals
Highly conformable for consistent finishing on contoured, curved and other surfaces
Moderate aggressiveness and lighter density for consistent results over the life of the wheel
Convolute construction for a balanced, smooth running wheel for its lifespan
Open, non-woven web runs cool and lessens impact on heat-sensitive materials

Description:

Scotch-Brite™ Multi-Finishing Wheel is a soft density convolute-constructed wheel with a range of mineral grades. Our wheels are designed for efficient cleaning and final finishing of metals including stainless steel, aluminium, brass and copper.

Feature:

Provides consistent grit for finishing stainless steel, ferrous and non-ferrous metals.
High adaptability for uniform finishing on contoured, curved and other surfaces
Moderate aggressiveness and lower density for consistent results throughout the life of the disc

Note:

Use for cleaning and final finishing on a range of metals such as stainless steel, aluminium, brass and copper

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart