Scotch-Brite™ Metal Finishing Wheel, 152 mm x 50 8 mm x 25.4 mm, 4A CRS

Article no.: 7000028438
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 7000028438
EAN / GTIN 50048011018688
Manufacturer number 7000028438
L-Number L51710 531

Description

Version:

High conformability and uniform wear provides consistent cutting and superior satin, mill and brushed finishes
Open-web construction resists loading and runs cool for professional results on stainless steel, brass, aluminium and other metals
Controlled abrasive action helps prevent undercutting or gouging
Highly conformable wheel effectively finishes irregular or contoured surfaces
Convolute construction wound around a fibre core runs smooth to provide fine, uniform finishing

Description:

Scotch-Brite™ Metal Finishing Wheel is a highly conformable aluminium oxide wheel, convolutely wound on a core to run smoothly and help create professional finishing results. Our wheels are available in grades CRS and MED and in diameters of 152.4 mm to 406 mm and widths of 12.7 mm and greater.

Feature:

Uniform surface without chatter marks
No change in workpiece geometry
Cost savings due to reduced set-up and non-productive times
Universal use for most finishing applications
No deviation in the surface area due to uniform grain distribution
Use on machine systems
Increased service life

Note:

Use to blend and match 3 or 4 mill finishes on stainless steel and to create brushed or satin finishes on items such as cutlery, appliance trim, builders’ hardware, and plumbing fixtures.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart