3M™ Wetordry™ Rubber Squeegee, 2 3/4 in x 4 1/4 in, PN05517

Article no.: 7000028348
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number 7000028348
EAN / GTIN 50051144055178
Manufacturer number 7000028348
L-Number L51710 127

Description

Version:

Product Colour: Black
Remove sanding chips and water when wet sanding
Overall Length: 108 mm
Overall Width: 70 mm

Description:

Use 3M™ Wetordry™ Rubber Squeegee to remove slush created when sanding or applying glazing putty and plastic filler. Our squeegee is made of flexible, sturdy rubber.

Feature:

Made of flexible, robust rubber
May be used to apply glazing putty and plastic filler
Useful accessory for any wet sanding operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart