3M™ Roloc™ Cloth Disc 777F, 75 mm, P36

Article no.: 7000028339
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 200 pieces
  • Order steps: 200 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel

Identification numbers & Classifications

Article number 7000028339
EAN / GTIN 50051144766319
Manufacturer number 7000028339
L-Number L51710 203

Description

Version:

A blend of ceramic and aluminum oxide mineral self-sharpens and offers improved durability and cut-rate over aluminum oxide
3M™ Roloc™ attachment system enables efficient and secure attachment and removal of the disc
Polyester backing is extremely tough to support medium-pressure applications while maintaining consistent performance in both wet and dry applications
Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium
Heat-resistant resin coating bonds abrasive to backing for durability under high pressure and heat

Description:

3M™ Roloc™ Disc 777F high-performing ceramic abrasive grain blended with aluminium oxide for a combination of durability and cutting efficiency. Our 777F discs increase productivity in both stock removal and finishing.

Feature:

Blend of ceramic and aluminium oxide mineral self-sharpens and offers improved durability and cut-rate over aluminium oxide alone
3M™ Roloc™ attachment system enables quick and easy disc changes
Polyester backing is extremely tough – supporting medium-pressure applications while maintaining consistent performance in both wet and dry applications
Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
Low wear and long service life
Maximum effectiveness, especially in multi-stage work processes
No temperature discoloration of the workpiece
Low grinding temperature and low temperature load on the abrasive grain
Hard mineral with particularly high toughness
Safe and fast window change
Stable, tear-resistant surface

Note:

Use in both wet and dry applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart