3M™ Orbital Sander

Article no.: 7000028331
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Backing pad

    Identification numbers & Classifications

    Article number 7000028331
    EAN / GTIN 50051111557667
    Manufacturer number 7000028331
    L-Number L51710 3

    Description

    Version:

    Use with Hookit™ abrasive discs
    Has a molded shape or a 1 inch wide strap for holding the pad to the operators hand.
    Overall Length: 31.5 cm
    Overall Width: 21.34 cm
    Use with Hookit™ discs for easy attachment and change-outs

    Description:

    3M™ Hookit™ Disc Hand Pads are made with medium density foam for conformability. Our hand pads have a moulded shape or a 25.4 mm wide strap for holding by the operator.

    Feature:

    Reduces finger marks when hand sanding
    Made with medium density foam for conformability
    Ideal for use in applications involving paint preparation
    3M™ Hookit™ abrasives
    Available in soft, medium, and firm densities to accommodate a wide variety of hand sanding applications

    Note:

    Use for paint preparation

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart