3M™ Microfinishing Film 5MIL Type E Roll 472L, 4 in x 150 ft x 3 in 40 Micron ASO, 4 per case

Article no.: 7000028161
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 7000028161
EAN / GTIN 50051111497925
Manufacturer number 7000028161

Description

Version:

High strength film backing and micron-graded silicon carbide mineral provides precise, uniform, close-tolerance finishes
Fast Cutting
Overall Length: 45.75 m
Overall Width: 101.6 mm
May be used on a variety of substrates

Description:

3M™ Microfinishing Film 472L features a high strength polyester film backing that is resin-bonded for durability. Our 472L films provide a fast cut and precise, uniform, close-tolerance finishes.

Feature:

Micron-graded silicon carbide mineral provides a fast cut and precise, uniform, close-tolerance finishes
High strength polyester backing gives durability
Ideal for metal, plastic, paint spot repair, automotive power train components, roll superfinishing
Non-slip backsize helps in powertrain applications, such as Microfinishing
Precise and determinable surface quality
Reproducible surface quality
More even finish
High cutting efficiency
Higher surface quality
Clear reference surface
Clear assignment

Note:

For metal, plastic, paint spot repair, automotive power train components and roll superfinishing
For the highest demands on surface quality for workpieces made of non-ferrous metal and plastic

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart