3M™ Sanding Sponges, 100 mm x 68 mm x 26 mm, MED, 4 Sided

Article no.: 7000026570
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 144 pieces
  • Order steps: 144 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive sanding sponge

    Identification numbers & Classifications

    Article number 7000026570
    EAN / GTIN 04046719251810
    Manufacturer number 7000026570
    L-Number L51710 423

    Description

    Version:

    Hand sanding
    Size: 100mm x 68mm x 26mm
    Overall Length: 68 mm
    Overall Width: 100 mm

    Description:

    3M™ Standard Sponge is thin and conformable, and available in three grits of silicon carbide. Our very flexible sponges are useful for sanding shaped parts of furniture.

    Feature:

    Thin and conformable
    Very flexible
    Available in three grits of silicon carbide
    Hand

    Note:

    Useful for sanding shaped parts of furniture

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart