Scotch-Brite™ Radial Bristle Brush BB-ZB, 152 mm x 11.11 mm x 25.4 mm, P400, Blue, Type C, With adapter

Article no.: 7000021284
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
Price for 5 Piece: 356.50 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification & Classification

Article number 7000021284
Copy
EAN / GTIN 50048011332142
Copy
Manufacturer number 7000021284
Copy
L-Number L51710 15
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use Scotch-Brite™ Radial Bristle Brush to remove paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from various metals. The brushes use our own blend of 3M™ Ceramic Abrasive Grain including aluminium oxide, with moulded, flexible but firm bristles which give more surface contact than wire brushes. We’ve designed them to last longer than wire and other abrasive discs. The abrasive remains constant throughout the product lifespan, and they work well on a variety of metals, including aluminium, brass, bronze, carbon steel, cast iron, stainless steel and more. Ceramic Abrasive Grain is a ceramic mineral made using a 3M process, to enhance toughness and hardness of the grain. Scotch-Brite bristle discs use aluminium oxide blended with ceramic abrasive grain, and the result is one of the hardest, longest-lasting minerals available. It’s ideal for heavy stock removal. Ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Ceramic abrasive grain surpasses aluminium oxide abrasives in cut rate and durability. It can be used for industrial grinding and finishing. Scotch-Brite industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibres. Combining abrasives with the fibres creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.

Advantage:

  • Molded, abrasive filled bristles finish, polish, and deburr, more effectively than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
  • Cleans with minimal pressure
  • Flexible bristles produce uniform finishes around protrusions, detail grooves, patterns, and other hard-to-reach areas
  • Flexible bristles produce uniform finishes around protrusions, detail grooves, patterns, and other hard-to-reach areas
  • Contains no wire filaments for improved safety

Recommendation:

  • Use for heavy stock removal
  • Suitable for industrial grinding and finishing, polishing, and deburring

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart