3M™ Conductive Cu/Ni Fabric Tape CN3190 1050mm x 50m

Article no.: 7000009235
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000009235
    EAN / GTIN 18806080030888
    Manufacturer number 7000009235

    Description

    Version:

    Product Colour: Grey
    Electrically conductive pressure sensitive acrylic adhesive
    Overall Length: 50 m
    Overall Width: 1050 mm
    Use in electrical design and test laboratories for prototyping, design and troubleshooting

    Description:

    3M™ EMI Shielding Fabric Tape CN-3190 is a 4.3 mil thick, acrylic adhesive shielding tape. This tape is suitable for applications such as the grounding and EMI shielding of equipment, components and shielded rooms. It comes on a removable liner for easy die cutting and handling.

    Feature:

    Highly conformable with an acrylic adhesive
    Copper nickel-plated shielding provides greater flexibility and good conformability
    Suitable for the grounding and EMI shielding of equipment, components and shielded rooms
    For prototyping, design and troubleshooting in electrical design
    Removable liner for easy die-cutting and handling
    RoHS 2011/65/EU Compliant

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart