3M™ EMC1267 LO1 Embossed Aluminium Foil 584,2mm x 16,5m

Article no.: 7000009149
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000009149
EAN / GTIN 04710367099017
Manufacturer number 7000009149

Description

Version:

Product Colour: Silver
Conductive through adhesive
Overall Length: 16.5 m
Overall Width: 584 mm
Oxidation resistant

Description:

3M™ EMI Shielding Tape 1267 is a 0,05 mm embossed aluminium foil; non-conductive through adhesive; for EMI shielding: static charge draining, grounding; solderable; easily die cut.

Feature:

Embossed backing cuts through the layer of adhesive for establishing contact between the backing and the application substrate
Offers outstanding contact through the adhesive with an embossed pattern
Flame-retardant
Removable liner for easy die-cutting and handling
Rated for 600V applications
UL Listed and RoHS 2011/65/EU Compliant

Note:

Shielding of cables and connectors
Potential equalisation

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart