3M™ EMC Embossed Copper Foil Tape 1345 Log Roll 584,2mm x 16,5m

Article no.: 7000009148
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000009148
EAN / GTIN 04710367099000
Manufacturer number 7000009148

Description

Version:

Product Colour: Tin
Conductivity “through the adhesive”
Overall Length: 16.5 m
Overall Width: 584 mm
High shielding attenuation

Description:

3M™ Embossed Tin Plated Copper EMI Shielding Tape 1345 is an EMI shielding tape with an acrylic adhesive. This flame retardant tape is designed for applications that require outstanding electrical conductivity from the application substrate through the adhesive to the backing. It comes on a removable liner for easy die cutting and handling. The tape is rated for 600V dry applications.

Feature:

Embossed, copper foil backing resists discoloration and oxidation
Offers stable contact resistance and good shielding effectiveness
Embossed backing cuts through the layer of adhesive for establishing contact between the backing and the application substrate
Flame-retardant and suitable for grounding and EMI shielding in equipment, components and shielded rooms
Withstands a wide temperature range of -40 to 266 °F (-40 to 130 °C)
Offers outstanding solderability with tin-plated coating
Rated for 600V applications
UL Listed and RoHS 2011/65/EU Compliant

Note:

Shielding of cables and connectors
Potential equalisation

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart