Version:
Product Colour: Copper
Conductivity “through the adhesive”
Overall Length: 16.5 m
Overall Width: 584 mm
Oxidation resistant
Description:
3M™ EMI Shielding Tape 1245 is a 0,04 mm embossed copper foil; non-conductive through adhesive; for EMI shielding: static charge draining, grounding; solderable; easily die cut.
Feature:
Offers stable contact resistance and good shielding effectiveness
Embossed backing cuts through the layer of adhesive for establishing contact between the backing and the application substrate
Flame-retardant and suitable for grounding and EMI shielding in equipment, components and shielded rooms
Comes on a removable liner for easy die-cutting and handling
Rated for 600V applications
UL Listed and RoHS 2011/65/EU Compliant
Note:
Shielding of cables and connectors
Potential equalisation