3M™ EMC1182 Embossed Copper Foil Log Roll 584,2mm x 16,5m

Article no.: 7000009142
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000009142
EAN / GTIN 04710367098928
Manufacturer number 7000009142

Description

Version:

Product Colour: Copper
Conductive acrylic adhesive on both sides
Overall Length: 16.5 m
Overall Width: 584 mm
Oxidation resistant

Description:

3M™ EMI Shielding Tape 1182 is an easily die-cut, solderable 0,04 mm copper foil tape with double sided conductive adhesive for EMI shielding and static charge draining when grounded. Acrylic adhesive has good resistance to heat, oxidation, solvents and oils.

Feature:

Unique adhesive creates secure contact with the application surface
Suitable for bonding 2 surfaces together physically and electrically
Flame-retardant
Rated for 600V applications
UL Listed and RoHS 2011/65/EU Compliant
Acrylic adhesive is solvent resistant

Note:

Shielding of cables and connectors
Potential equalisation

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart