3M™ Copper Foil Tape EMC 1183 Log roll 584,2mm x 16,5m

Article no.: 7000009141
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000009141
    EAN / GTIN 04710367098911
    Manufacturer number 7000009141

    Description

    Version:

    Product Colour: Tin
    Conductive acrylic adhesive.
    Overall Length: 16.5 m
    Overall Width: 584.2 mm
    High shielding attenuation

    Description:

    3M™ Tape 1183 is a 2.6-mil thick, acrylic adhesive shielding tape. This flame-retardant tape is suitable for applications that require outstanding electrical conductivity from the application substrate through the adhesive to the backing. It comes on a removable liner for easy die-cutting and handling. The tape is rated for 600V dry applications.

    Feature:

    Unique adhesive creates secure contact with the application surface
    Suitable for grounding and EMI shielding equipment, components and shielded rooms
    Flame-retardant
    Comes on a removable liner for easy die-cutting and handling
    Withstands a wide temperature range of -40 to 266 °F (-40 to 130 °C)
    Rated for 600V applications
    UL Listed and RoHS 2011/65/EU Compliant

    Note:

    Shielding of cables and connectors
    Potential equalisation

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart