3M™ Tape 1181 EMC Log Roll 584,2mm x 16,5m - Copper Foil

Article no.: 7000009122
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000009122
    EAN / GTIN 04710367098409
    Manufacturer number 7000009122
    L-Number L01310 1170

    Description

    Version:

    Product Colour: Copper
    Conductive acrylic adhesive.
    Overall Length: 16.5 m
    Overall Width: 584 mm
    Oxidation resistant

    Description:

    3M™ Copper Foil Shielding Tape 1181 has a 1.4-mil smooth copper foil backing with a conductive acrylic pressure-sensitive adhesive and liner. The unplated copper with conductive adhesive is a common EMI shielding tape for non-corrosive conditions.

    Feature:

    Unique adhesive creates secure contact with the application surface
    Suitable for EMI shielding, grounding and static charge draining
    Flame-retardant
    Rated for 600V applications
    UL Listed and RoHS 2011/65/EU Compliant
    Acrylic adhesive is solvent resistant
    Solderable and punchable

    Note:

    Shielding of cables and connectors
    Potential equalisation

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart