3M™ Tape 1318 Yellow 1mil Log roll 1219mm x 66m L/M Pigment

Article no.: 7000009068
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000009068
    EAN / GTIN 04710367038849
    Manufacturer number 7000009068

    Description

    Version:

    Product Colour: Yellow
    Designed for insulating applications requiring a thin, durable tape with high dielectric strength
    Overall Length: 66 m
    Overall Width: 1219 mm
    1-mil film thickness

    Description:

    3M™ Polyester Film Electrical Tape 1318 is a 1-mil conformable yellow polyester film tape with acrylic adhesive. It provide excellent chemical, solvent and moisture resistance that resists cut-through and abrasion.

    Feature:

    Pressure-sensitive acrylic adhesive has polyester film backing that provides optimized adherence
    Suitable for use as a coil cover and as layer insulation
    Withstands a temperature range of 32 to 266 °F (0 to 130 °C)
    UL Listed and RoHS 2011/65/EU Compliant
    Printable
    High solvent and chemical resistance
    Flame retardant to UL® 510
    UL® Certification Class B (130°C) - E 17385 OANZ 2

    Note:

    Fixing of connecting wires and positioning
    Interlayer insulation
    Cover banding for coils and capacitors
    Core and layer insulation as well as end taping of small transformers
    Wrapping and insulation of coils and wires

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart