3M™ Tape 1350F-1 LO1 White 1219mm x 198m, Plastic

Article no.: 7000009058
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000009058
EAN / GTIN 04710367030539
Manufacturer number 7000009058

Description

Version:

Product Colour: White
Designed for insulating applications requiring a thin, durable tape with high dielectric strength
Overall Length: 198 m
Overall Width: 1219 mm
1-mil film thickness

Description:

3M™ 1350 Tape is an electrical insulating polyester film tape, which meets the flame retardancy requirements of UL 510. It consists of materials that are represented in many UL Recognized Insulation Systems and has a UL 130°C temperature rating. It also offers excellent flagging and solvent resistance; good wet grab; smooth, even unwind and is suitable for use on automated equipment.

Feature:

1 mil and 2 mil thick versions
Printable
Solvent resistant without thermosetting
Excellent Shelf Life
UL Recognized flame retardant
UL Recognized Class 130°C/CSA
High solvent and chemical resistance
Flame retardant to UL® 510
UL® Certification Class B (130°C) - E 17385 OANZ 2
Carrier material: Polyester film

Note:

Fixing of connecting wires and positioning
Cover banding for coils and capacitors
Core and layer insulation as well as end taping of small transformers
Wrapping and insulation of coils and wires

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart