3M™ VHB™ Tape 4947F, Black, 295 mm x 33 m, 1.1 mm

Article no.: 7000006778
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000006778
EAN / GTIN 04001895848933
Manufacturer number 7000006778
L-Number L01310 623

Description

Version:

Product Colour: Black
Mount trim and badges on vehicles
Overall Length: 33 m
Overall Width: 295 mm
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Description:

Dream, Design, Deliver with our 3M™ VHB™ Tape 4947. It is black, 1.1 mm thick, multi-purpose acrylic adhesive with a conformable, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of high and medium surface energy substrates.

Feature:

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Virtually invisible fastening keeps surfaces smooth
Black, 1.1 mm, multi-purpose adhesive and conformable acrylic foam core for good balance of strength and conformability in demanding applications; especially on high and medium surface energy substrates
Can replace mechanical fasteners (rivets, welds, screws) or liquid glues, resulting in drilling, grinding, post-processing, screwing, Welding and cleaning are saved// Reduced post-processing
High dynamic stress absorption reduces vibration and impact stress
Creates a permanent seal against water, moisture and more
Allows the use of thinner, lighter weight and dissimilar materials
Offers a good plastiziser resistance.
Ideal for demanding material combinations

Note:

Use for decorative material and trim, nameplates and logos, electronic displays, panel to frame, and stiffener to panel applications
Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial
Combination of lacquered surfaces, lacquered wood, glass, ceramics, many plastics (e.g. hard PVC, ABS, acrylic glass/ PMMA, polycarbonate) and soft PVC

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart