3M™ Filament Reinforced Electrical Tape 1339, 23″ x 60yds, Untrimmed, Log Roll

Article no.: 7000006179
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000006179
EAN / GTIN 50051128531261
Manufacturer number 7000006179
L-Number L01310 2032

Description

Version:

Product Colour: Transparent
Designed for applications needing both the dielectric strength of polyester film and the high mechanical strength of glass fibres
Overall Length: 55 m
Overall Width: 584 mm
UL recognized for use at temperatures to 266°F (130°C)

Description:

3M™ Filament Tape 1339 is a conformable, solvent resistant, high temperature filament tape with acrylic adhesive. Designed for applications needing both the dielectric strength of polyester film and the high mechanical strength of glass fibres.

Feature:

Conformable, solvent-resistant, high temperature filament tape with acrylic adhesive
Designed for applications that require both the dielectric strength of a polyester film and the high mechanical strength of fiberglass
Low stretch, high tensile and edge-tear resistant
Excellent for anchoring lead wires to banding coils and end-turn taping
UL approved for temperatures up to 130°C.
0.164 mm film thickness

Note:

Fixation of initial wires and end twists
Coil insulation winding
Fixing of surface insulating materials and other insulating materials
Conductor / cable bundling and fixing
Battery cell bundling

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart