3M™ Scotchrap™ Vinyl Corrosion Protection Tape 51, Unprinted, 50.8 m x 30.48 m, Black, 1 Roll/Carton, 12 Rolls/Case

Article no.: 7000006135
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
Price for 12 Piece: 626.28 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000006135
Copy
EAN / GTIN 50054007428072
Copy
Manufacturer number 7000006135
Copy
L-Number L01310 80
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Scotchrap™ Vinyl Corrosion Protection Tape 51 ensures excellent tacking and high conformability with a pressure sensitive rubber adhesive. The flexible PVC backing offers good mechanical strength and electrical insulation properties. It is highly resistant to UV rays, corrosive salt water, soil acids, alkalis, salts, chemicals and varying weather conditions. It works on straight pipes, conduits and on the field joints present on mml coated pipes. Its is printed for easy recognition

Advantage:

  • Excellent UV Resistant
  • Tough PVC tape resists corrosion in all weather conditions
  • Suitable for fittings and joints on all millcoated pipes and electrical conduit systems above and below ground
  • RoHS 2011/65/EU Compliant
  • NOTE: 3M™ Scotchrap™ Pipe Primer should be used with all corrosion protection tapes
  • Printed for easy identifcation
  • Temperature range of -55 to 176 degrees F (-48 to 80 degrees C) ensures high performance in a wide range of conditions

Recommendation:

  • Protective winding for pipes and masts
  • Subsequent corrosion protection

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart