3M™ Tape 12 23 1/4in x 60yd Log roll 3in Paper

Article no.: 7000006119
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000006119
    EAN / GTIN 50051138562361
    Manufacturer number 7000006119

    Description

    Version:

    Product Colour: Cream
    Aggressive rubber resin adhesive.
    Overall Length: 55 m
    Overall Width: 590 mm
    UL® Certification Class A (105°C) - E 17385 OANZ 2

    Description:

    3M™ Flat-Backed Paper Electrical Tape 12 is used for banding coils and for cover on bobbin wound coils.

    Feature:

    Paper tapes provide good cushioning, puncture resistance and toughness
    Flatback backing
    Pressure-sensitive, thermosetting rubber adhesive for secure adhesion
    Comes in cream colour
    Carrier material: Paper, smooth
    Rubber adhesive, thermosetting

    Note:

    Fixing of connecting wires and positioning
    Coil covering
    End, cover and wrap head taping

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart