3M™ Tape 16 23 1/4 x 60yd Log roll 3in Paper

Article no.: 7000006118
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000006118
EAN / GTIN 50051138561647
Manufacturer number 7000006118

Description

Version:

Product Colour: Cream
Aggressive rubber resin adhesive.
Overall Length: 55 m
Overall Width: 590 mm
High solvent resistance

Description:

3M™ Paper Electrical Tape 16 is a 0,228 mm thick, thermosetting rubber adhesive tape. It is suitable for use as a coil cover and end turn taping. It withstands temperatures up to 221 °F (105 °C).

Feature:

Pressure-sensitive, thermosetting rubber adhesive for secure adhesion
Paper backing for insulation application
Suitable for use as coil cover and end-turn taping
Withstands temperatures up to 221 °F (105 °C)
RoHS 2002/65/EC Compliant
Printable
UL® Certification Class A (105°C) - E 17385 OANZ 2
Carrier material: Paper, creped
Rubber adhesive, thermosetting

Note:

Fixing of connecting wires and positioning
Coil covering
End, cover and wrap head taping

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart