Scotch® Vinyl Electrical Tape Super 88, Black, 50 mm x 33 m

Article no.: 7000006093
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
Price for 12 Piece: 380.28 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000006093
Copy
EAN / GTIN 50054007103566
Copy
Manufacturer number 7000006093
Copy
L-Number L01310 928
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Get moisture-tight electrical and mechanical protection with minimum bulk when using Scotch® Super 88 Vinyl Electrical Tape. This UL, CSA and VDE approved tape combines elastic backing and an aggressive adhesive to provide moisture-tight electrical and mechanical protection with minimum bulk. It’s designed to perform continuously in ambient temperatures up to 105 °C. The tape is conformable for cold weather applications down to -18 °C. It has excellent resistance to abrasion, moisture, alkalis, acids, corrosion and varying weather conditions, including UV exposure. It also offers consistent electrical strength even when wet, and inhibits corrosion of electrical conductors.

Advantage:

  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
  • Premium grade, all-weather PVC insulating tape
  • Provides moisture-tight electrical and mechanical protection with minimum bulk
  • UL, CSA and VDE approved
  • Withstands a temperature range of -18 to 105 °C

Recommendation:

  • To insulate cables in any weather

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart